References
Festo:NPQH-D-G18-S6-P10
Rubix:391A4567
Manufacturer :578361
EAN:4052568060640

Technical specifications
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 578361 PUSH-IN FITTING
Push-in fitting NPQH-D-G18-S6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
- Delivery usually within ( 2 ) days