NORGREN C0A510618 PFITC 6MM-G1/8 BANJO ELBOW

Banjo Fitting

See technical informationSee documents

References

IMI Norgren:C0A510618
Rubix:118A6084
Manufacturer :C0A510618
brand logo

Technical specifications

Materialplastic pbt
Connection 1g 1/8
See all Specifications

Documents

Product details : NORGREN C0A510618 PFITC 6MM-G1/8 BANJO ELBOW


Strengths

•Norgren Express Pneufit C push in fittings represent one of the industries largest ranges of industrial fittings, with in excess of 1,000 shapes and sizes
Assembly times can be reduced to the minimum by using the parallel threaded versions, or choose taper to ensure perfect sealing under less than ideal port conditions
Body material is either PBT or nickel plated brass offering good resistance to corrosion or contamination, and all components are retained within the body to make a perfect seal every time
In addition to standard shapes, the range also includes manifolds, banjo flow regulators isolating valves and other items to offer maximum benefit from using standard widely available parts

Technical specifications


Attributes
Materialplastic pbt
Connection 1g 1/8
Connection 26
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
  • Usually arrives within 14 working days