MECALINE 859612 FEMALE STRAIGHT FITTING 12-1/4
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859612
Rubix:216A2563
EAN:3660338146077

Documents
Product details : MECALINE 859612 FEMALE STRAIGHT FITTING 12-1/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 12 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 11.47 excl. VAT
/ Each
£ 13.76 incl. VAT
- Usually arrives within 14 working days
