Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
SMC KFH06-02-X2 COPPER FREE INSERT FITTING
SMC KFH06-02-X2 COPPER FREE INSERT FITTING
KFH Male Connector
References
smc:
KFH06-02-X2
rubix:
113A9899
manufacturer :
00091403
Technical specifications
Material
Brass
Connecting diameter 2
6 mm
Product details
Technical specifications
Product details : SMC KFH06-02-X2 COPPER FREE INSERT FITTING
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.14
excl. VAT
/
Each
£
2.57
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC KFG2L1210-03S INSERT FITTING
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MECALINE 869379 NON ORIENTABLE ELBOW 10X8-R1/4IN
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
SMC KFG2T1075-02S INSERT FITTING
MECALINE 859286 DOUBLE BANJO 6/4-1/8
MECALINE 859643 BANJO FITTING MALE ADJUSTABLE 6-G1/4IN
SMC H10-04 FITTING
SMC KFG2T1210-03S INSERT FITTING
MECALINE 859483 FEMALE TEE FITTING 6-1/4
MECALINE 859484 FEMALE TEE FITTING 8-1/8
MECALINE STRAIGHT MALE 10-G3/8IN859596
MECALINE 859425 BANJO FITTING 8-G 1/8IN
MECALINE 859294 DOUBLE BANJO 10/8-1/8
MECALINE 859021 OLIVE 18 L