Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 869363 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/4IN
MECALINE 869363 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/4IN
MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
869363
rubix:
216A2449
ean:
3660338231070
Technical specifications
Connecting diameter
r1/4 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869363 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
r1/4 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.73
excl. VAT
/
Each
£
3.28
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859392 TEE FITTING 4 R1/8IN
MECALINE 859192 FEMALE STRAIGHT FITTING WITH SPRING 2/6-G1/2IN
MECALINE 869378 NON ORIENTABLE ELBOW 8X6-R3/8IN
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 859156 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE 859261 SINGLE BANJO 4/2 7-M5
MECALINE 859606 FEMALE STRAIGHT FITTING 8-1/8
MECALINE 859129 METRIC MALE STRAIGHT FITTING 6/4-M12X1 25
MECALINE 859270 SINGLE BANJO 8/6-1/8
MECALINE 869413 ELBOW FITTING 8 R1/4IN
MECALINE 859525 MALE ELBOW 18-R1/2IN
MECALINE 859545 FEMALE ELBOW 18-R3/4IN
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN
SMC KFV12N-02-X2 INSERT FITTING
MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN