MECALINE 859181 FEMALE STRAIGHT FITTING 10/8-G1/4IN
FEMALE STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859181
Rubix:216A2557
EAN:3660338142147

Documents
Product details : MECALINE 859181 FEMALE STRAIGHT FITTING 10/8-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
