MECALINE 859174 FEMALE STRAIGHT FITTING 6/4-G1/8IN
FEMALE STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859174
Rubix:216A2576
EAN:3660338142079

Documents
Product details : MECALINE 859174 FEMALE STRAIGHT FITTING 6/4-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/8 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- Usually arrives within 14 working days
