Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859271 SINGLE BANJO 8/6-1/4
MECALINE 859271 SINGLE BANJO 8/6-1/4
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859271
rubix:
216A2408
ean:
3660338142949
Technical specifications
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859271 SINGLE BANJO 8/6-1/4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.26
excl. VAT
/
Each
£
3.91
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
NORGREN 36055105 STM ELBOW CON
MECALINE 859254 FITTING BRANCH 10/8-R1/8IN
MECALINE 859088 TAPERED ORIENTABLE STRAIGHT MALE FITTING6/4-1/8 - R
MECALINE 859405 TEE FITTING 18-R1/2IN
MECALINE 858905 NUT 6/4-M10X1
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
MECALINE 859097 ORIENTABLE STRAIGHT FITTING 6/4-R1/8IN
SMC KFG2T0425-01S INSERT FITTING
NORGREN 36050107 TUB SLEEVE UNIVERSAL
MECALINE 869414 ELBOW FITTING 8 R3/8IN
NORGREN 36000530 M ELB ADAPTER
MECALINE 859176 FEMALE STRAIGHT FITTING 6/4-G3/8IN
MECALINE STRAIGHT MALE 4-G1/8IN859589
SMC KFH10N-04-X2 INSERT FITTING
SMC KFG2T1075-02S INSERT FITTING