References
Superseded Ref:858790
Mecaline:858873
Rubix:216A2104
EAN:3660338139437


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | 10 |
| Connection 2 | r1/8 |
Documents
Product details : MECALINE 858873 MALE TEE 10-R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 10 |
| Connection 2 | r1/8 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- In stock: Next day delivery