Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 12-G1/2IN 853055
MECALINE MALE STRAIGHT 12-G1/2IN 853055
PARALLEL MALE STRAIGHT FITTING
References
mecaline:
853055
rubix:
208A5134
ean:
3660338092398
Technical specifications
Connection 1
G1/2
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 12-G1/2IN 853055
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
12
Type of threading
Cylindrical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.12
excl. VAT
/
Each
£
7.34
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
AVENTICS R412005094
MECALINE 842902 ORIENTABLE ELBOW 8-1/
MECALINE 840710 SHORT ORIENTING MALE ELBOW 8-3/8
FESTO 186115 PUSH-IN FITTING QS-G1/2-12-I
MECALINE 883962 PUSH IN FIXED MALE 90-4MM-G1/8IN
FESTO 8085665 STRAIGHT FITTING 8MMX1/4IN BSP ST/STL
SMC KQ2S10-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 10 TUBE
MECALINE 842864 STRAIGHT FITTING 8 R1/4IN
SMC KQ2H08-03NS NICKEL PLATED BRASS FITTING R RC 3/8MALE THREAD I8TUBE
FESTO 153038 PUSH-IN CONNECTOR QS-8-6
SMC KQ2V06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE
SMC KQ2L04-M5A ONE-TOUCH FITTING
MECALINE 853337 BRANCH TEE MM 3-M3
LEGRIS LF 3000 FITTING 3108 08 17
LEGRIS LF3000 FITTING 3175 10 17