KQ2H One-touch Fitting
Connection 1 | 1/4 in |
---|---|
Connection 2 | 10,9 in |
Logistic Weight | 12 g |
---|---|
Connection 1 | 1/4 in |
Connection 2 | 10,9 in |
Length | 14 mm |
Type of threading | r |
Connecting diameter | r 1/4 '' |
Threading | imperial |
Max. temperature | 60 °C |
Min. temperature | 0 °C |
Type of fluid | air;water |
Usually arrives within 14 working days