MECALINE 883839 PUSH IN FEMALE STUD-10MM-G1/4IN
FEMALE THREADED STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883839
Rubix:216A1931
EAN:3660338372483

Documents
Product details : MECALINE 883839 PUSH IN FEMALE STUD-10MM-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 10 |
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | g1/4 (bsp parallel / cylindrical) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- Usually arrives within 14 working days
