NORGREN C02250638 6-3/8 STRAIGHT ADAPT MALE PII
Straight Adapter - Male/Parallel
See technical informationSee documentsReferences
IMI Norgren:C02250638
Rubix:116A5721
Manufacturer :C02250638


Technical specifications
| Type of threading | g |
|---|---|
| Connection 1 | push-in connection for tube od 6 mm |
| Connection 2 | male thread g3/8 (iso g / bspp) |
Documents
Product details : NORGREN C02250638 6-3/8 STRAIGHT ADAPT MALE PII
Strengths
Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Technical specifications
Attributes
| Type of threading | g |
|---|---|
| Connection 1 | push-in connection for tube od 6 mm |
| Connection 2 | male thread g3/8 (iso g / bspp) |
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release sleeve and support ring: pom; retaining ring: stainless steel; collar: nickel-plated brass |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g3/8 |
| Max. temperature | 60 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- Usually arrives within 14 working days