SMC KQGT08-03S STAINLESS STEEL ONE-TOUCH FITTING


Male Branch Tee, KQG Stainless Steel Fitting

References
smc:KQGT08-03S
rubix:80189138
manufacturer :00103930
brand logo
brand logo
Technical specifications

Product details : SMC KQGT08-03S STAINLESS STEEL ONE-TOUCH FITTING


Series KQG is a one-touch fitting made of all stainless steel SUS316, except seal parts. The series is suitable for use with steam and is grease-free. Applicable tubing includes FEP, PFA, nylon, soft nylon, polyurethane and polyolefin.

Strengths

Stainless steel 316 one-touch fittings, inch
Seal parts:  FKM
Can be used with steam
Grease-free
Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin

Technical specifications


Attributes
Connection 18
Type of threadingOther
Max. temperature150 °C
Min. temperature-5 °C
Material316 Stainless Steel
Show UNSPSC/ECL@SS
£ 41.35 excl. VAT
/ Each
£ 49.62 incl. VAT
  • Delivery usually within ( 4 ) days