Push-in fitting QS
Connection 1 | g 3/8 in |
---|---|
Connection 2 | 16 mm |
Logistic Weight | 51,95 g |
---|---|
Connection 1 | g 3/8 in |
Connection 2 | 16 mm |
Length | 37.3 mm |
Type of threading | sheet metal |
Max. temperature | 80 °C |
Min. temperature | -10 °C |
Material | nickel-plated brass (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp component) |
Delivery usually within ( 2 ) days