Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M FIBRE DISC 61753
3M FIBRE DISC 61753
Fibre disc 581C
References
3m:
61753
rubix:
124A5474
manufacturer :
7000083952
ean:
5010027827257
Technical specifications
Diameter
115
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : 3M FIBRE DISC 61753
The 3M™ Fibre Disc 581C delivers good performance and consistent finish quality at an economical price.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
70
x
126
x
126
mm
Package weight
813
g
Diameter
115
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.53
excl. VAT
/
Each
£
0.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 76628 ROLOC DISC TR 777F 1-1/2IN P60 PK50
3M 5055 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 400+
SIA 1950 SIASPEED DISC 150MM 7 HOLE P600 PACK OF 100 8438.1710.0600
NORTON 78072710210 HOOK & LOOP A293 150 X 18 BORE 150 GRIT PK100
3M 7100066678 XTRACT CUBITRONII PAPER DISC 732U 180+ 127MM PK50
3M 7100287825 XTRACT CUBITRONII DISC 710W 180+ HK 8IN NH 800L PK50
3M A00321 HOOKIT PAPER DISC 255P 152MM 6-HOLE P320 PK100
NORTON 77696088145 DISCS SELFGRIP PRO FILM-150X18#150 14 HOLES
NORTON 66254429268 UNW DD 4-1/2X1/2X7/8 U2321 NOR VTME5+ PK10
3M 47111 XTRACT CUBITRON II FILM DISC 775L 76MM 320+
NORTON 69957390940 BLUE FIRE SELF GRIP DISC 150MM P60
3M 7100284271 XTRACT CUBITRONII CLOTH DISC 900DZ 320+ 152MM PK50
3M 61167 SCOTCH-BRITE CLEAN STRIP DISC CG-RD 75MMX25MMX6MM S XCRS BLUE
3M 56251 TRIZACT FINESSE-I FILM DISC ROLL 466LA, 32 MM, A5 7000008786
3M 7100335450 CUBITRONII HOOKITPAPER DISC 732U 400+127MM NH PK50