References
Bahco:1-160-04-3-0
Rubix:244A2389
EAN:7311518019808

Documents
Product details : BAHCO 1-160-04-3-0 4IN SQUARE FILE CUT 3
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Strengths
Engineering Square Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | square |
| Length | 100 mm |
| Handle | without |
| Type of cut | bastard;second;smooth |
| Section | 4.5 mm |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- Delivery usually within ( 14 ) days
