BAHCO 1-110-08-2-0 8IN FLAT FILE CUT 2


Flat files with tapered edges for bastard/semi-soft/soft cuts, without handle

References
bahco:1-110-08-2-0
rubix:604777
ean:7311518019396
brand logo
brand logo
Technical specifications
ShapeFlat
Length200 mm
See all Specifications

Product details : BAHCO 1-110-08-2-0 8IN FLAT FILE CUT 2


For work on high-alloy steels, for sharpening large equipment
For filing flat surfaces, sharp angles and shoulders, as well as for deburring
Shape: edges tapered towards the end, parallel faces
Cutting type: 1 = bastard, 2 = semi-soft, 3 = soft
Cross-cutting on faces, single-cutting on edges
Its pointed shape enables the user to reach angles and corners more easily
For the same tasks as the 100 flat file
Industry pack without handle

Technical specifications


Attributes
Logistic Weight140 g
ShapeFlat
Length200 mm
Section20 mm
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
  • Usually arrives within 14 working days