Filter Pressure Regulator
Material | Polyamide (housing), acrylonitrile-butadiene rubber (gasket) |
---|---|
Connection 1 | G1/4 |
Filter fineness | 5 µm |
Material | Polyamide (housing), acrylonitrile-butadiene rubber (gasket) |
---|---|
Connection 1 | G1/4 |
Filter fineness | 5 µm |
Volume flow rate | 1000 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 8 bar |
Delivery usually within ( 5 ) days