NORGREN R73G-2GK-NMN REGULATOR G 1/4
General Purpose Pressure Regulator
See technical informationSee documentsReferences
IMI Norgren:R73G-2GK-NMN
Rubix:124A8903
Manufacturer :R73G-2GK-NMN

Documents
Product details : NORGREN R73G-2GK-NMN REGULATOR G 1/4
Pressure Regulator 0.3-10 G1/4
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | g 1/4 |
| Body size | 48 mm |
| Volume flow rate | 3600 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 147.26 excl. VAT
/ Each
£ 176.71 incl. VAT
- Usually arrives within 14 working days
