Modular filter regulator, AW40 series
Connection 1 | g 1/4 |
---|---|
Filter fineness | 5 µm |
Logistic Weight | 835 g |
---|---|
Connection 1 | g 1/4 |
Filter fineness | 5 µm |
Body size | 40 mm |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Usually arrives within 14 working days