Filter regulator + AC-A series lubricator
Material | Polycarbonate bowl |
---|---|
Connection 1 | G1/4 BSPP |
Filter fineness | 5 µm |
Logistic Weight | 389 g |
---|---|
Material | Polycarbonate bowl |
Connection 1 | G1/4 BSPP |
Filter fineness | 5 µm |
Volume flow rate | 800 l/min |
Delivery usually within ( 4 ) days