FESTO 194937 SERVICE UNIT FRCS-1/2-D-MAXI-A
FRCS-D Service Unit
See technical informationSee documentsReferences
Festo:FRCS-1/2-D-MAXI-A
Rubix:124A1899
Manufacturer :194937
EAN:4052568156664

Documents
Product details : FESTO 194937 SERVICE UNIT FRCS-1/2-D-MAXI-A
Service unit FRCS-1/2-D-MAXI-A Filter/pressure regulator/lubricator combination, D series, with lockable regulator head. Size=Maxi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 2670 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 7600 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,296.98 excl. VAT
/ Each
£ 1,556.38 incl. VAT
- Delivery date on request
Contact a branch