SMC AC30A-F02G FILTER REGULATOR + LUBRICATOR
Filter Regulator & Lubricator
See technical informationSee documentsReferences
SMC:AC30A-F02G
Rubix:124A6130
Manufacturer :00221822

Documents
Product details : SMC AC30A-F02G FILTER REGULATOR + LUBRICATOR
Assembled unit - FRL unit + regulator + lubricator. Combination or choice of filter, regulator and lubricator. Standard size with ports from M5 to G3/4. Filter with manual or automatic drain optional.
Strengths
Assembly and maintenance simplified by the modularity of the assemblies, enabling reduced downtime and offering an optimal solution: cost-effective and neat appearance.
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Material | polycarbonate (bowl) |
| Volume flow rate | 0.1 l/min |
| Design size | 30 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 80.29 excl. VAT
/ Each
£ 96.35 incl. VAT
- Delivery usually within ( 6 ) days