FESTO 537658 SERVICE UNIT FRC-1/4-DB-7-5M-MINI


FRC Maintenance unit

References
festo:FRC-1/4-DB-7-5M-MINI
rubix:124A2261
manufacturer :537658
ean:4052568173784
FRC-1/4-DB-7-5M-MINI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 537658 SERVICE UNIT FRC-1/4-DB-7-5M-MINI


Service unit FRC-1/4-DB-7-5M-MINI Filter/pressure regulator/lubricator combination, maximum outlet pressure 7 bar, 5 µm Filter. With pressure gauge and with directly controlled pressure regulating valve. Size=Mini, Width=88 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°

Technical specifications


Attributes
Logistic Weight319,7 g
Threading diameter (inch)1/4 ''
Volume flow rate550 l/min
Design size0
Show UNSPSC/ECL@SS
£ 124.68 excl. VAT
/ Each
£ 149.62 incl. VAT
  • Usually arrives within 14 working days