LFR Filter Control Valve
Threading diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 360x90x55 mm |
---|---|
Logistic Weight | 1285,4 g |
Threading diameter (inch) | 1/4 '' |
Material | Zinc die-cast |
Volume flow rate | 2000 l/min |
Filter fineness | 40 µm |
Connection 1 | 1/4 |
In stock: Next day delivery