FESTO 185742 SERVICE UNIT LFR-3/4-D-MAXI-KC-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/4-D-MAXI-KC-A
Rubix:123A9312
Manufacturer :185742
EAN:4052568145033

Documents
Product details : FESTO 185742 SERVICE UNIT LFR-3/4-D-MAXI-KC-A
Service unit combination LFR-3/4-D-MAXI-KC-A consisting of manual on/off valve and Filter regulator, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2277,9 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 8400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,009.71 excl. VAT
/ Each
£ 1,211.65 incl. VAT
- Delivery usually within ( 8 ) days