References
SMC:AW20-F02CE-2
Rubix:120A7003

Documents
Product details : SMC AW20-F02CE-2 FILTER REGULATOR
Technical specifications
Attributes
| Material | zinc die-cast |
|---|---|
| Filter fineness | 5 µm |
| Body size | 20 mm |
| Volume flow rate | 0.1 l/min |
Show UNSPSC/ECL@SS
£ 54.80 excl. VAT
/ Each
£ 65.76 incl. VAT
- Delivery usually within ( 4 ) days