NORGREN R72G-3GK-RFN REGULATOR
General Purpose Pressure Regulator
See technical informationSee documentsReferences
IMI Norgren:R72G-3GK-RFN
Rubix:132A4288
Manufacturer :R72G-3GK-RFN

Documents
Product details : NORGREN R72G-3GK-RFN REGULATOR
Pressure Regulator 0.3-4 G3/8
Technical specifications
Attributes
| Material | zinc |
|---|---|
| Connection 1 | g 3/8 |
| Body size | 40 mm |
| Volume flow rate | 1980 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 140.29 excl. VAT
/ Each
£ 168.35 incl. VAT
- Usually arrives within 14 working days
