SMC AW20K-F02E FILTER REGULATOR WITH BACK FLOW MECHANISM
Modular filter-regulator with PURGE valve AW20K series
See technical informationReferences
SMC:AW20K-F02E
Rubix:211A6885

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
Product details : SMC AW20K-F02E FILTER REGULATOR WITH BACK FLOW MECHANISM
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.
AW10-60, AW Filter/Regulator Combination
Technical specifications
Attributes
| Logistic Weight | 368 g |
|---|---|
| Material | polycarbonate bowl |
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Body size | 20 mm |
| Volume flow rate | 500 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 37.85 excl. VAT
/ Each
£ 45.42 incl. VAT
- Delivery usually within ( 6 ) days