References
Mecaline:891691
Rubix:253A0427
EAN:3660338443312


Technical specifications
| Material | aluminium body |
|---|---|
| Connection 1 | g1/8 |
| Filter fineness | 40 µm |
Documents
Product details : MECALINE 891691 FILTER REGULATOR S1 G1/8IN
Regulator available in 3 different aluminium body sizes with different flow rate ranges, pressure range from 0.15 to 0.9 MPa. Pre-installed circular pressure gauge which with clip and magnifier is used to save installation space, and installation brackets.
Technical specifications
Attributes
| Material | aluminium body |
|---|---|
| Connection 1 | g1/8 |
| Filter fineness | 40 µm |
| Body size | 1 mm |
| Max. service pressure | 9 bar |
Show UNSPSC/ECL@SS
£ 17.14 excl. VAT
/ Each
£ 20.57 incl. VAT
- In stock: Next day delivery