SMC AFM20-F01C-A MIST SEPARATOR


Filters

References
smc:AFM20-F01C-A
rubix:114A0471
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
Filter fineness0.3 µm
See all Specifications

Product details : SMC AFM20-F01C-A MIST SEPARATOR


Modular style Mist Separator
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa)
Connection size from 1/8 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
New Style modular air filter
  • Prevents contamination
  • Lighter weight than old style modular AF
  • Thickness reduction of resin case provides increased capacity
    •(approx. 1.3 times more).
  • Improved water separation efficiency extends the service life of
    •filter elements
  • Rc, NPT or G(PF) type threads

    Made to Order 1: None
    Size: 20
    Thread: F (G)
    Port Size: 01 (1/8)
    Accessory: C [Float Type Auto Drain (N.C.)]
    Bowl: Polycarbonate Bowl
    Drain port/Exhaust mechanism/Flow direction: None
    Pressure Unit: Name Plate and Pressure Gauge
    Made to Order 2: None
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)40x115x40 mm
    Logistic Weight232 g
    Threading diameter (inch)1/8 ''
    Filter fineness0.3 µm
    MaterialPolycarbonate
    Volume flow rate200 l/min
    Min. temperature-5 °C
    Max. temperature60 °C
    Show UNSPSC/ECL@SS
    £ 44.29 excl. VAT
    / Each
    £ 53.15 incl. VAT
    • Delivery usually within ( 4 ) days