CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M12X1.0 861844
Fine pitch metric tap - right hand thread - hsse 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:861844
Rubix:861844
EAN:3660338165993



Documents
Product details : CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M12X1.0 861844
Fine pitch metric thread
.
Through hole tap
Through hole tap
Machine tap Universal DIN374 HSSE
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Coating | sprayed |
| Tolerance | 6h |
| Threading | metric fine |
| Total length | 100 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Din standard | din 374 |
| Capacity length | 22 mm |
Show UNSPSC/ECL@SS
£ 32.21 excl. VAT
/ Each
£ 38.65 incl. VAT
- Usually arrives within 14 working days
