CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M14 X 2.0 861446
Metric tap hsse 3% vanadium- multi-material - Through holes
See technical informationSee documentsReferences
GISS Cutline:861446
Rubix:861446
EAN:3660338162503



Documents
Product details : CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M14 X 2.0 861446
Metric machine tap DIN 371 / 376 - Multi-material for through holes
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
Applications
For through holes
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e |
| Coating | vaporized |
| Tolerance | 6h |
| Threading | metric |
| Total length | 110 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Din standard | din 376 |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 95.45 excl. VAT
/ Each
£ 114.54 incl. VAT
- Usually arrives within 14 working days
