Machine Tap
Threading | m12 |
---|---|
Total length | 110 mm |
Body material | hss-e / pm |
Threading | m12 |
---|---|
Total length | 110 mm |
Body material | hss-e / pm |
Coating | tin |
Tolerance | 6h |
Tail diameter | 9 mm |
Square drive adapter | 7 mm |
Direction of threading | right |
Material | high speed steel-e-pm |
Angle of helix | 0 ° |
Din standard | din 376 |
Capacity length | 23 mm |
Usually arrives within 14 working days