References
Gühring:2877 24.000
Rubix:340A4641
Manufacturer :9028770240000
EAN:4031093744492
Product details : GUHRING 02877 024.000 MACHINE TAPS 9028770240000
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 122.68 excl. VAT
/ Each
£ 147.22 incl. VAT
- Usually arrives within 14 working days

