CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M12X1.5 861854
Fine pitch metric tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:861854
Rubix:861854
EAN:3660338166082




Technical specifications
| Threading | metric fine |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M12X1.5 861854
Fine pitch metric thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | metric fine |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ Each
£ 51.00 incl. VAT
- Usually arrives within 14 working days