WALTER S2051302-M8 ADVANCED MACHINE TAPS HSS-E 5101692
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:S2051302-M8
Rubix:276A0899
Manufacturer :5101692
EAN:4042446130237

Documents
Product details : WALTER S2051302-M8 ADVANCED MACHINE TAPS HSS-E 5101692
ALTIUS
Strengths
•For long-chipping materials
Only for synchronous machining (rigid tapping)
Only for synchronous machining (rigid tapping)
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 70.31 excl. VAT
/ Each
£ 84.37 incl. VAT
- Usually arrives within 14 working days