CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M20X1.5 861857
Fine pitch metric tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:861857
Rubix:861857
EAN:3660338166112




Technical specifications
| Threading | metric fine |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M20X1.5 861857
Fine pitch metric thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | metric fine |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 125 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 73.32 excl. VAT
/ Each
£ 87.98 incl. VAT
- Usually arrives within 14 working days