References
Walter Prototyp:P22310-UNC8
Rubix:276A3820
Manufacturer :6149437
EAN:4042446227821

Technical specifications
| Threading | unc #8-32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american through-bores |
Documents
Product details : WALTER P22310-UNC8 TAPS HSS-E X PERT 6149437
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unc #8-32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.166 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | unc #8-32 |
| No. of threads per inch | 8 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ Each
£ 40.44 incl. VAT
- Usually arrives within 14 working days