WALTER 20410-M4 HAND- AND MACHINE TAPS HSS/-E 5076457
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20410-M4
Rubix:276A1137
Manufacturer :5076457
EAN:4042446010119

Documents
Product details : WALTER 20410-M4 HAND- AND MACHINE TAPS HSS/-E 5076457
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 31.85 excl. VAT
/ Each
£ 38.22 incl. VAT
- Usually arrives within 14 working days