References
Dormer:C1105/8
Rubix:113A6683
EAN:7320760639917



Product details : DORMER C1105/8 DRILL 5/8 INCH 5983949
HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 15.88 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 2 |
| Length of cut | 30.5 mm |
| Total length | 79 mm |
| Centre cut | no |
| Cutting material | hss-e / pm |
| Capacity length | 30.5 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 63.04 excl. VAT
/ Each
£ 75.65 incl. VAT
- Usually arrives within 14 working days
