DORMER C24726.0 END MILL 26.00 MM 5984840


Finger cutter C247

References
dormer:C24726.0
rubix:2012193
ean:7320760609361
End Mill 26.00 mm DIN 844K
brand logo
Technical specifications
Diameter26 mm
Type of tailWELDON
Tail diameter25 mm
See all Specifications

Product details : DORMER C24726.0 END MILL 26.00 MM 5984840


HSS-E-PM mid-length finger cutter with weld-on shaft DIN 844K N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter26 mm
Type of tailWELDON
Tail diameter25 mm
Number of teeth6
Length of cut45 mm
Total length121 mm
Body materialHSS-E / PM
Centre cutNo
Machining materialSteels, titanium, nickel, copper
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 198.00 excl. VAT
/ Each
£ 237.60 incl. VAT
  • Usually arrives within 14 working days