Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER C49218.0 END MILL 18.00 MM 5984949
DORMER C49218.0 END MILL 18.00 MM 5984949
HSS miller Dormer
References
dormer:
C49218.0
rubix:
1070652
ean:
7320760388839
Technical specifications
Diameter
18
mm
Type of tail
WELDON
Tail diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C49218.0 END MILL 18.00 MM 5984949
Technical specifications
Attributes
Diameter
18
mm
Type of tail
WELDON
Tail diameter
16
mm
Number of teeth
4
Length of cut
63
mm
Total length
123
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.30
excl. VAT
/
Each
£
223.56
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C1101/4 DRILL 1/4 INCH 5983785
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 4 867464
DORMER HSCO CUTTER C273 LONG 3/4
DOR HSCO SUP-R PMX CUTTER 22.0
DORMER C1102.8 DRILL 2.80 MM 5983869
DORMER C50014.0 5985013
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 14 867522
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 18 867524
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 2 867462
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 16 867532
DORMER C5007.0 DRILL 7.00 MM 5985074
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 8 867454
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 5 867478
DORMER C27312.0 END MILL 12.00 MM 5984597
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 22 867565