References
Dormer:S90320.0
Rubix:2024701
EAN:7320760133002



Product details : DORMER S90320.0 DRILL 20.00 MM 5983091
VHM Short key-way cutter with DIN 6535 HA shaft N 30° uncoated 3-cutter for steel <850 N/mm². Cast iron. Titanium and nickel. Copper and alloys of copper.
FRAISE 20.00 3D COURT QC S903 CW MONOBLOC COUPE AU CENTRE
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 20 mm |
| Number of teeth | 3 |
| Length of cut | 38 mm |
| Total length | 104 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated (bright) |
| Type | vhm short keyway cutter s903 (qc, centre cutting) |
| Angle of helix | 12 ° |
| Machining material | steel, cast iron, titanium, nickel and copper and copper alloys |
| Capacity length | 38 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 181.38 excl. VAT
/ Each
£ 217.66 incl. VAT
- Usually arrives within 14 working days
