References
Dormer:S5274.0
Rubix:376A3907
EAN:7320760683781



Product details : DORMER S5274.0 6706829
Solid carbide 6-flute finger milling cutter with extra-long cutting-edge and projection length. DIN 6335 HA cylindrical shank. 50° helix and -26° rake angle. AlTiN coated for hardened steel >49HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 6 mm |
| Number of teeth | 6 |
| Length of cut | 31 mm |
| Total length | 100 mm |
| Cutting material | carbide |
| Coating | titanium-silicon-nitride |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 102.93 excl. VAT
/ Each
£ 123.52 incl. VAT
- Usually arrives within 14 working days
