References
Dormer:S52112.0XR1.0
Rubix:376A3830
EAN:7320760682319



Product details : DORMER S52112.0XR1.0 6706682
Solid carbide (VHM) 4-flute corner radius end mill with extra short cutting edge length. Necked shank with short projection length. DIN 6335 HA cylindrical shank. 45° helix and -10° rake angle. TiSiN coated for hardened steel >49 HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 13 mm |
| Total length | 75 mm |
| Cutting material | carbide |
| Coating | tisin |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 176.50 excl. VAT
/ Each
£ 211.80 incl. VAT
- Usually arrives within 14 working days
