Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
PRESTO SCREW SHANK NS END MILL 1.1/8 X 1 INCH 6 FLUTE HSS BS 122/4
PRESTO SCREW SHANK NS END MILL 1.1/8 X 1 INCH 6 FLUTE HSS BS 122/4
End Mill
References
presto:
401311-181-
rubix:
2542147
Technical specifications
Type of tail
screw
Number of teeth
6
Body material
hss
See all Specifications
Product details
Technical specifications
Product details : PRESTO SCREW SHANK NS END MILL 1.1/8 X 1 INCH 6 FLUTE HSS BS 122/4
Multi-fluted End-Mill for finishing operations in general purpose steels up to 1000 N/mm2 with good to medium machinability.
Technical specifications
Attributes
Type of tail
screw
Number of teeth
6
Body material
hss
Coating
p0 bright
Type
end mill
Machining material
general purpose steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.20
excl. VAT
/
Each
£
137.04
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER C92210.0 END MILL 10.00 MM 5985816
DORMER C9074.0 5985685
CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 28 867559
DORMER C50020.0 DRILL 20.00 MM 5985042
ROTABROACH RAPL160 LONG SERIES M2 CUTTERS 16MM
DORMER PRIMAX-CUTTER C90730.0
DORMER C1103/32 5983902
DORMER C4006.0 5985048
"PRESTO 3/16X1/4"" 2FLUTE HSS SCR/SHNK SH/S SLOT DRILL BS122/4 30131-316"
DORMER HSCO TICN PMX CUTTER 13.0 C92213.0
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 20 867486
DORMER C27312.0 END MILL 12.00 MM 5984597
DORMER C11012.0 DRILL 12.00 MM 5983811
DORMER C1108.0 DRILL 8.00 MM 5984003
DORMER C2732.0 END MILL 2.00 MM 5984621