References
Dormer:S52316.0XR0.5
Rubix:376A3865
EAN:7320760683064



Product details : DORMER S52316.0XR0.5 6706757
Solid carbide 4-flute corner radius end mill with short cutting-edge and overhang length. DIN 6335 HA cylindrical shank. 40° helix and -6° rake angle. TiSiN coated for hardened steel >49 HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 90 mm |
| Cutting material | carbide |
| Coating | tisin |
| Angle of helix | 40 ° |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 224.82 excl. VAT
/ Each
£ 269.78 incl. VAT
- Usually arrives within 14 working days
