GUHRING 05532 006.000 END MILLS SOLID CARBIDE 6.000 MM DIN 6527L FIRE


Guhring Cutter

References
gühring:9055320060000
rubix:80033710
ean:4031093579469
brand logo
brand logo
Technical specifications
Diameter6 mm
Number of teeth4
See all Specifications

Product details : GUHRING 05532 006.000 END MILLS SOLID CARBIDE 6.000 MM DIN 6527L FIRE


This SL Type N milling cutter is the right product for milling and finishing deformation. There are lengths of cut for each field available. This cutter convinces time: its cutting speed is about 50% higher than that of uncoated substrates. It is coated with Fire, has 4 teeth and is therefore usable for a long time. The grooved cutter with HB shank (Weldon shank) is suitable for dry machining and is DIN certified.

Technical specifications


Attributes
Diameter6 mm
Number of teeth4
Body materialCarbide
Show UNSPSC/ECL@SS
£ 22.86 excl. VAT
/ Each
£ 27.43 incl. VAT
  • Usually arrives within 14 working days